3/4 x 21 in. MIP Union Swivel x Double Purpose Swivel Brass Water Service Meter Setter
90 Series 3/4 x 21 in. MIP Union Swivel x Double Purpose Swivel Brass Water Service Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 90 Series
- End Connection 1:
- MIPS
- End Connection 2:
- Swivel Nut
- End Connections:
- MIPS x Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 21 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov