This product requires certification to purchase.

lf vbhc94-24w-81-44b-nl cstr

Ford Meter Box

90 Series lf vbhc94-24w-81-44b-nl cstr

  • Fast #
  • Part #FVBHC9424W8144BNL
  • Item #10330714
  • Manufacturer Part #VBHC94-24W-81-44B-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

90 Series lf vbhc94-24w-81-44b-nl cstr

  • Fast #
  • Part #FVBHC9424W8144BNL
  • Item #10330714
  • Manufacturer Part #VBHC94-24W-81-44B-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All brass components that come in contact with potable water conform to AWWA standard C-800 (UNS NO C-89833)
  • The product has the letters "NL" cast into the main body for proper identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Constructed with type K copper and conforms to ASTM B-75 or ASTM B-88, UNS C12200
  • Saddle nuts hold the meter in place for tightening
  • Bracing eye is optional for all 90 Series copper setters with standard solder clamp
  • Service line extensions and bolted clamp construction are optional on 90 Series
  • All Ford® setters are assembled with lead-free solder
  • ASSE 1024 approved dual check valve
  • 1-1/8 in copper risers provide more flow capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
90 Series
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Meter Setter
Height:
24
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Type:
FVBHC9424W8144BNL
Valve Size:
3/4 in x 1/4 in