A53-T COVER With E-READ LID
A53-T COVER With E-READ LID
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard pentagon bolt furnished with locking lids
- Frame and lid are cast iron per ASTM A-48 class 25
Specifications
- ASTM:
- ASTM A-48
- Coating:
- E-Coating
- Color Finish Name:
- Black
- Depth:
- 4 in
- Diameter:
- 20 in
- Diameter - Inside 1:
- 15 in
- Material:
- Cast Iron
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 43 lb