This product requires certification to purchase.

3/4 in. Pack Joint Water Service Brass Stop

Ford Meter Box

B44-233-NL 3/4 in. Pack Joint Water Service Brass Stop

  • Fast #
  • Part #FB44233NL
  • Item #9889151
  • Manufacturer Part #B44-233-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

B44-233-NL 3/4 in. Pack Joint Water Service Brass Stop

  • Fast #
  • Part #FB44233NL
  • Item #9889151
  • Manufacturer Part #B44-233-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching curb box rod or handle is provided in tee-head
  • 300 psi working pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Inlet Service Size
3/4 in
Pressure Class
300#
Valve Size
5/8 in
Weight
1.8 lb
Characteristics & Features
Collection
B44-233-NL
Fitting Type
Stop, Straight
Material
Brass, Rubber
Material Type
EPDM
OutletMeter Size
3/4 in
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA
AWWA C-800
NSF
NSF 61, NSF372
NSF Certified
Yes