1-1/2 in. FIPT x Meter Flanged Water Service Brass Stop
BFA13-666W-CF-NL 1-1/2 in. FIPT x Meter Flanged Water Service Brass Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI/CAN standard 61 and NSF/ANSI/CAN standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Hole for attaching handle is provided in tee-head
- 300 psi working pressure
- Includes EPDM drop-in style meter gasket
- Padlock wing for locking valve in closed position
- Suitable for customer side shut off (outlet side of meter) up to 300 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- BFA13-666W-CF-NL
- End Connection 1:
- FIPT
- End Connection 2:
- Meter Flanged
- End Connections:
- FIPT x Meter Flanged
- Fitting Type:
- Stop, Straight
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure Class:
- 300#
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Weight:
- 5.9 lb