This product requires certification to purchase.

Brass Spanner Wrench

Ford Meter Box

Brass Spanner Wrench

  • Fast #
  • Part #FYSW
  • Item #285820
  • Manufacturer Part #YSW
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

Brass Spanner Wrench

  • Fast #
  • Part #FYSW
  • Item #285820
  • Manufacturer Part #YSW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1 in x 5/8 in
Fitting Type:
Reducing
Material:
Brass
Product Type:
Spanner Wrench
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov