c3h-t cover w/eread lid
c3h-t cover w/eread lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overlapping style lid is primarily for installation in lawns
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Diameter:
- 20 in
- Diameter - Inside 1:
- 11-1/2 in
- Material:
- Iron
- Product Type:
- Lid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 50 lb