Cast Brass and Cast Iron Repair Lid
Cast Brass and Cast Iron Repair Lid
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-62
- AWWA:
- AWWA C-800
- Application:
- Residential
- IAPMO Listed:
- No
- Material:
- Cast Brass, Cast Iron
- Product Type:
- Lid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 4
- Width:
- 1-1/4