Cast Iron Arch Curb Box and Rod in Black
Cast Iron Arch Curb Box and Rod in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Arch base for use with curb stops in sizes 1" and smaller
- Adaptable to 1-1/4", 1-1/2" and 2" curb stops by placing on the CB-7 curb box base
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel
- Finish for lid and base is black Armorguard e-coat epoxy
- The upper section finish on boxes 7' or shorter is black Armorguard e-coat
- For boxes 7.5' or taller, the upper section is coated with corrosion resistant black enamel
Specifications
- ASTM:
- ASTM A-48 Class 25
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7-1/2
- Material:
- Cast Iron, Steel
- Product Type:
- Arch Curb Box, Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 14