This product requires certification to purchase.

cb111-133-nl crescent bx

Ford Meter Box

cb111-133-nl crescent bx

  • Fast #
  • Part #FCB111133NL
  • Item #4623646
  • Manufacturer Part #CB111-133-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

cb111-133-nl crescent bx

  • Fast #
  • Part #FCB111133NL
  • Item #4623646
  • Manufacturer Part #CB111-133-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round, 10-1/2 in lockless lid is standard
  • The crescent box is raised or lowered to adapt easily to site requirements during installation
  • At any time the Crescent Box can be quickly adjusted to a new grade or sidewalk level, saving expensive labor hours and possible meter box replacement costs
  • This feature can be an important factor in providing greater pedestrian safety
  • Crescent Boxes are installed in the service line as a unit. The meter can be inserted either during or after installation
  • Female iron pipe Inlet and outlet
  • Lead-Free
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48, ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Cast Iron, Brass
Product Type:
Box
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
74 lb