This product requires certification to purchase.

3/4 x 5 in. FIPT Swivel Brass and Copper Water Service Meter Setter

Ford Meter Box

Copperhorn 3/4 x 5 in. FIPT Swivel Brass and Copper Water Service Meter Setter

  • Fast #
  • Part #FCH11133NL
  • Item #4623587
  • Manufacturer Part #CH11-133-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Copperhorn 3/4 x 5 in. FIPT Swivel Brass and Copper Water Service Meter Setter

  • Fast #
  • Part #FCH11133NL
  • Item #4623587
  • Manufacturer Part #CH11-133-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800, AWWA C-700
Collection:
Copperhorn
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov