This product requires certification to purchase.

8 x 4 in. Flanged Global 304 Stainless Steel Tapping Sleeve

Ford Meter Box

Fast® 8 x 4 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST9054A
  • Item #346622
  • Manufacturer Part #FAST-905-4A
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Fast® 8 x 4 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST9054A
  • Item #346622
  • Manufacturer Part #FAST-905-4A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 61
ASTM:
ASTM A-240 Type 304, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-228
Clean Bagged:
No
Collection:
Fast®
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed:
No
MSS:
MSS SP-60
Material:
Carbon Steel, Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
4 in
UL Listed:
Yes