3/4 x 8 in. CC Epoxy Ductile Iron Saddle with Double Stainless Steel Band 8.99 - 9.79 in.
FC 202 Series 3/4 x 8 in. CC Epoxy Ductile Iron Saddle with Double Stainless Steel Band 8.99 - 9.79 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 3-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- Collection:
- FC 202 Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes