36 x 4 in. Epoxy IP Stainless Steel and EPDM Saddle 38.03 in.
FC202-TAP-EPDM Style 36 x 4 in. Epoxy IP Stainless Steel and EPDM Saddle 38.03 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- Collection:
- FC202-TAP-EPDM Style
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 36 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in