6 x 2 in. IPS Ductile Iron Saddle and Stainless Steel Band with Rubber Gasket
FC202-TAP Style 6 x 2 in. IPS Ductile Iron Saddle and Stainless Steel Band with Rubber Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- Collection:
- FC202-TAP Style
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2 in
- UL Listed:
- No