FS2-11.84 X 15 Repair Clamp
FS2-11.84 X 15 Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double band all stainless steel clamp
- The all stainless design is lightweight and easy to handle under adverse conditions associated with almost every main break
- The fixed position of the studs provides uniform control and fewer parts to fall into the trench
- The sliding lifter bar is retained on the studs by the heavy hex nuts and facilitates the installation by serving as a handle while installing the clamp
- All welds are fully passivated to restore the corrosion resistant characteristics of the stainless steel
- 5/8 in UNC bolt
- 20 gauge band
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-230
- Fits Pipe Size:
- 10 in
- Length:
- 15 in
- Material:
- Stainless Steel, SBR
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 11.04 in - 11.84 in
- UL Listed:
- Yes
- Weight:
- 32 lb