4 x 2 in. IP 304 Stainless Steel Single Strap Saddle 4.50 - 4.80 in.
FS313-TAP Style 4 x 2 in. IP 304 Stainless Steel Single Strap Saddle 4.50 - 4.80 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Collection:
- FS313-TAP Style
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 2 in
- UL Listed:
- Yes
- Weight:
- 3.9 lb
- Width:
- 7-1/2 in