16 x 1 in. Threaded Stainless Steel Double Strap Saddle
FS323-xxx-TAP-EPDM style 16 x 1 in. Threaded Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All components are made of type 304 stainless steel
- All welds are fully passivated for corrosion resistance
- Coined body for gasket retention
- Rated for working pressure equal to the lesser of the pipe pressure rating or 250 psi up to 12". 150 psi for sizes 14" and larger
- EPDM rubber pad gasket per ASTM D2000 with raised compression seal
- Certified to ANSI/NSF standard 61
Specifications
- ANSI:
- ANSI 61
- Collection:
- FS323-xxx-TAP-EPDM style
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Range (in):
- 17.20 in - 18.00 in
- Tap Size:
- 1 in
- Width:
- 7-1/2 in