1 in. Rubber Pack Joint Gasket
GT Series 1 in. Rubber Pack Joint Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM rubber gasket per ASTM D2000
- NSF 61 compliant
Specifications
- ASTM:
- ASTM D-2000
- Collection:
- GT Series
- Diameter:
- 1-1/8 in
- End Connection 1:
- Pack Joint
- End Connections:
- Pack Joint
- Fits Pipe Size:
- 1 in
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No