ka32-t cover w/eread lid
ka32-t cover w/eread lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard size pentagon bolt with special worm lock
- Cast iron per ASTM A-48 class 25
- Precast hole for electronic meter reading modules
Specifications
- ASTM:
- ASTM A-48
- Coating:
- E-Coating
- Color Finish Name:
- Black
- Depth:
- 3
- Diameter:
- 18
- Diameter - Inside 1:
- 11-1/2
- Material:
- Cast Iron
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- FKA32T
- Weight:
- 37