Key for Ford Meter Box Standard and Large Pentagon
Key for Ford Meter Box Standard and Large Pentagon
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-27 Grade 65-35
- Length:
- 3-5/32 in
- Material:
- Cast Steel
- Product Type:
- Key