Key for Ford Meter Box Standard Pentagon
Key for Ford Meter Box Standard Pentagon
Frequently Purchased Together
Product Details
- Locks or unlocks the Lifter Worm Lock on iron or plastic meter pit covers
- Key attaches to the pentagon bolt, forming a lifter handle for the lid, then automatically disengages from the lid as the cover is locked
- For standard pentagon
- Made of cast steel per ASTM A-27 Grade 65-35, zinc plated for corrosion resistance per ASTM B-633
- Opposite end has a blunted radius that can be used to break ice or hardened debris
- One end incorporates a narrow, pointed end for dislodging dirt and debris from the bolt recess
Specifications
- ASTM:
- ASTM A-27, ASTM B-633
- Brand Model Compatibility:
- Ford Meter Box Standard Pentagon
- Diameter:
- 1-1/4 in
- Length:
- 3-7/16 in
- Material:
- Cast Steel
- Product Type:
- Valve Key
- Width:
- 6-1/2 in