lf 2 adj mtr flg x 2 fip
lf 2 adj mtr flg x 2 fip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI 372
- Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
- Drop-in meter gaskets are included with all meter flanges
- Adjustable meter flange offers flexibility in meter installations or change-outs
- Flange can rotate 360° for installation, will hold position once pressurized
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FPT
- End Connections:
- Meter Flanged x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes