7 ft. Brass and Cast Iron Curb Box in Black
Minneapolis 7 ft. Brass and Cast Iron Curb Box in Black
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-62
- AWWA:
- AWWA C-800
- Application:
- Residential
- Collection:
- Minneapolis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 7 ft
- Material:
- Brass, Cast Iron
- Product Type:
- Curb Box
- Weight:
- 22 lb