4 x 1/2 in. Threaded Brass Saddle
S71 Series 4 x 1/2 in. Threaded Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass conforms to AWWA standard C800 (ASTM B62 and/or ASTM B584, UNS NO C83600 - 85-5-5-5)
- Style A Saddle body and strap permanently held together with silicon bronze pin
- Bolt is 5/16 in. slotted hex head silicon bronze for saddles sized 1-1/2 in. thru 8 in.(except S71-307)
- A three-piece design with 1/2 in. Silicon bronze bolts (3/4 in. hex head) is used for S70 Saddles sized 10 in. and 12 in.
- 150 psi working pressure rating
Specifications
- AWWA:
- AWWA C-800
- Collection:
- S71 Series
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Brass, Bronze, Rubber
- Material Type:
- EPDM
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1/2