10 x 2 in. IP Bronze Double Strap Saddle
Style 202B 10 x 2 in. IP Bronze Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-800
- Collection:
- Style 202B
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 11.10 in - 12.12 in
- Tap Size:
- 2
- UL Listed:
- Yes