This product requires certification to purchase.

1 x 8 in. CC Brass Band Saddle

Ford Meter Box

Style 202BS 1 x 8 in. CC Brass Band Saddle

  • Fast #
  • Part #F202BS962CC4
  • Item #2424758
  • Manufacturer Part #202BS-962-CC4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style 202BS 1 x 8 in. CC Brass Band Saddle

  • Fast #
  • Part #F202BS962CC4
  • Item #2424758
  • Manufacturer Part #202BS-962-CC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass conforms to AWWA standard C800 (ASTM B62 and/or ASTM B584, UNS NO C83600 - 85-5-5-5)
  • Band and 5/8 in. UNC threaded studs are made of type 304 stainless steel. Welds are fully passivated for corrosion resistance
  • Gasket is EPDM rubber per ASTM D2000
  • Stainless steel nuts are Teflon-coated to prevent galling
  • Saddle is designed and suitable for use on both PVC and ductile iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Collection:
Style 202BS
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle, Band
Material:
Brass, Rubber, Stainless Steel
Material Type:
304, EPDM
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in