16 x 1 in. CC Brass Band Saddle
Style 202BS 16 x 1 in. CC Brass Band Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass conforms to AWWA standard C800 (ASTM B62 and/or ASTM B584, UNS NO C83600 - 85-5-5-5)
- Band and 5/8 in. UNC threaded studs are made of type 304 stainless steel. Welds are fully passivated for corrosion resistance
- Gasket is EPDM rubber per ASTM D2000
- Stainless steel nuts are Teflon-coated to prevent galling
- Saddle is designed and suitable for use on both PVC and ductile iron pipe
Specifications
- AWWA:
- AWWA C-800
- Collection:
- Style 202BS
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Saddle, Band
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in