6x2 brs bdy dbl ss strp 6.90-7.50
Style 202BSD 6x2 brs bdy dbl ss strp 6.90-7.50
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass conforms to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS NO C83600 - 85-5-5-5)
- Band and 5/8 in UNC threaded studs are made of type 304 stainless steel, welds are fully passivated for corrosion resistance
- Gasket is EPDM rubber per ASTM D-2000
- Stainless steel nuts are-coated to prevent galling
Documents
Specifications
- AWWA:
- AWWA C-800
- Collection:
- Style 202BSD
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass
- Range (in):
- 6.9 in - 7.5 in
- Tap Size:
- 2
- Type:
- F202BSD750CC7