This product requires certification to purchase.

3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

Ford Meter Box

Style F1 3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF1425125
  • Item #896617
  • Manufacturer Part #F1-425-125
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

Style F1 3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF1425125
  • Item #896617
  • Manufacturer Part #F1-425-125
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Also available in two and three section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs
  • Add tapping code to catalog number
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Removable lugs
  • Certified to ANSI/NSF Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240 Type 304, ASTM A-242, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
Epoxy
Collection:
Style F1
Fits Pipe Size:
3 in - 4 in
Length:
12-1/2
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
3.96 in - 4.25 in
Weight:
13