6 x 7-1/2 in. Stainless Steel Repair Clamp
Style F1 6 x 7-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
- Also available in two and three section clamps for a wider range of pipe sizes and tolerances
- Optional outlet taps are available for repair of service line pull-outs
- Add tapping code to catalog number
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- Removable lugs
- Certified to ANSI/NSF Standard 61
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240 Type 304, ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111
- Coating:
- Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 6 in
- Length:
- 7-1/2
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 5.95 in - 6.35 in
- Weight:
- 12