This product requires certification to purchase.

6 x 7-1/2 in. Stainless Steel Repair Clamp

Ford Meter Box

Style F1 6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF172475
  • Item #86200
  • Manufacturer Part #F1-724-75
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

Style F1 6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF172475
  • Item #86200
  • Manufacturer Part #F1-724-75
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single band stainless steel clamp with ductile iron lug
  • Ford clamps offer heavy-duty lug construction for maximum strength and a drop-in bolt design that does not require bolt removal when installing the clamp
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • 5/8 in x 6-1/2 in bolt
  • 20 gauge band
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-240
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-230
Application:
Water Service
Coating:
E-Coat Epoxy
Collection:
Style F1
Fits Pipe Size:
6 in
Length:
7-1/2 in
Material:
Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type:
304, SBR, NBR, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.84 in - 7.24 in
UL Listed:
Yes
Weight:
11 lb