8 x 20 in. Stainless Steel Repair Clamp
Style F1 8 x 20 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single band stainless steel clamp with ductile iron lug
- Ford clamps offer heavy-duty lug construction for maximum strength and a drop-in bolt design that does not require bolt removal when installing the clamp
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- 5/8 in x 6-1/2 in bolt
- 20 gauge band
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240 Type 304, ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-230
- Coating:
- Electrocoated Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 8 in
- Length:
- 20
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.99 in - 9.39 in
- UL Listed:
- Yes
- Weight:
- 37