12 in. Ductile Iron Bolted Coupling 13.20 - 13.56 in.
Style FC1 12 in. Ductile Iron Bolted Coupling 13.20 - 13.56 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ductile iron end rings identified with range
- Gaskets identified with range
- The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Style FC1
- Color Finish Name:
- Black
- Diameter - Outside:
- 17-7/8 in
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 7-1/8 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Range (in):
- 13.20 in - 13.56 in
- UL Listed:
- Yes
- Weight:
- 54.5 lb