4 in. Ductile Iron Black Alkyd Enamel Coupling
Style FC1 4 in. Ductile Iron Black Alkyd Enamel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ductile iron end rings identified with range
- Gaskets identified with range
- The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
Specifications
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Coating:
- Black Alkyd Enamel
- Collection:
- Style FC1
- Color Finish Name:
- Red
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 6-1/8 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Range (in):
- 4.50 in - 4.80 in
- UL Listed:
- Yes
- Weight:
- 14 lb