6 in. Gasket Ductile Iron Coupling
Style FC1 6 in. Gasket Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ductile iron end rings identified with range
- Gaskets identified with range
- The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
Documents
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-219
- Application:
- Ductile Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style FC1
- Color Finish Name:
- Black
- Diameter - Outside:
- 10-1/2 in
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 6-1/8 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Range (in):
- 6.90 in - 7.20 in
- UL Listed:
- Yes
- Weight:
- 20 lb