This product requires certification to purchase.

6 x 3/4 in. CC Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

Ford Meter Box

Style FC101 6 x 3/4 in. CC Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

  • Fast #
  • Part #FFC101669CC3
  • Item #671109
  • Manufacturer Part #FC101-669-CC3
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC101 6 x 3/4 in. CC Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

  • Fast #
  • Part #FFC101669CC3
  • Item #671109
  • Manufacturer Part #FC101-669-CC3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy
Collection:
Style FC101
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
5.94 in - 6.69 in
Tap Size:
3/4
UL Listed:
No