12 x 1-1/2 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket
Style FC202 12 x 1-1/2 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style FC202
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 13.20 in - 14.38 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- No