8 in. Ductile Iron Coupling with EPDM Gasket
Style FC2W 8 in. Ductile Iron Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long standard sleeve
- Unique gasket allows for quicker installation
- Stab-in installation
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-213, AWWA C-219
- Application:
- Potable Water
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style FC2W
- Color Finish Name:
- Black
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 7 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 8.40 in - 9.75 in
- UL Listed:
- Yes
- Weight:
- 52 lb