4 in. Ductile Iron End Cap Coupling 4.80 - 5.14 in.
Style FEC 4 in. Ductile Iron End Cap Coupling 4.80 - 5.14 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Gaskets identified with range
- Ductile iron end rings identified with range
Specifications
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- Ductile Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Style FEC
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 4.80 in - 5.14 in
- UL Listed:
- Yes
- Weight:
- 21 lb