12 in. Flanged Ductile Iron Coupling Adapter 13.14 - 13.56 in.
Style FFCA 12 in. Flanged Ductile Iron Coupling Adapter 13.14 - 13.56 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10 1986, ANSI B16.1 Class 125, ANSI C110
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-110, AWWA C-111
- Clean Bagged:
- No
- Collection:
- Style FFCA
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Length:
- 8-7/8 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Range (in):
- 13.14 in - 13.56 in
- UL Listed:
- Yes
- Weight:
- 66 lb