This product requires certification to purchase.

1 x 6 in. Stainless Steel Wrap Repair Clamp

Ford Meter Box

Style FLSC 1 x 6 in. Stainless Steel Wrap Repair Clamp

  • Fast #
  • Part #FFLSC1326R
  • Item #2418374
  • Manufacturer Part #FLSC-132-6R
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FLSC 1 x 6 in. Stainless Steel Wrap Repair Clamp

  • Fast #
  • Part #FFLSC1326R
  • Item #2418374
  • Manufacturer Part #FLSC-132-6R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Gaskets are light-grid design and extend lug to lug
  • All Stainless Steel construction for enhanced corrosion resistance
  • Requires Certification

Specifications

Collection:
Style FLSC
Diameter - Outside:
1-8/25 in
Fits Pipe Size:
1 in
Length:
6 in
Material:
Stainless Steel, Rubber
Material Type:
304, Buna-N
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
1.32 in
Weight:
2 lb