This product requires certification to purchase.

12 x 12-1/2 in. Stainless Steel Repair Clamp

Ford Meter Box

Style FS1 12 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS11350125CC3
  • Item #895248
  • Manufacturer Part #FS1-1350-125-CC3
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FS1 12 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS11350125CC3
  • Item #895248
  • Manufacturer Part #FS1-1350-125-CC3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NBR (Buna-N) gasket and conductivity strips are available
  • Also available in two and three section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • UL classified to ANSI/NSF standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Length:
12-1/2
Material:
Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
13.10 in - 13.50 in
Tap Size:
3/4
UL Listed:
Yes
Weight:
18