This product requires certification to purchase.

6 x 24 in. Stainless Steel Repair Clamp

Ford Meter Box

Style FS1 6 x 24 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS172424
  • Item #501369
  • Manufacturer Part #FS1-724-24
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FS1 6 x 24 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS172424
  • Item #501369
  • Manufacturer Part #FS1-724-24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NBR (Buna-N) gasket and conductivity strips are available
  • Also available in two and three section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Certified to ANSI/NSF standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
Fits Pipe Size:
6 in
Length:
24 in
Material:
Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.84 in - 7.24 in
UL Listed:
Yes
Weight:
21 lb