This product requires certification to purchase.

8 x 15 in. Stainless Steel Repair Clamp

Ford Meter Box

Style FS1 8 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS193915
  • Item #886658
  • Manufacturer Part #FS1-939-15
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FS1 8 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS193915
  • Item #886658
  • Manufacturer Part #FS1-939-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single band all stainless steel clamp
  • The all stainless design is lightweight and easy to handle under adverse conditions associated with almost every main break
  • The fixed position of the studs provides uniform control and fewer parts to fall into the trench
  • The sliding lifter bar is retained on the studs by the heavy hex nuts and facilitates the installation by serving as a handle while installing the clamp
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • 5/8 in-11 UNC bolt
  • 20 gauge band
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
Fits Pipe Size:
8 in
Length:
15 in
Material:
Stainless Steel, Rubber
Material Type:
304, Buna-N, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.99 in - 9.39 in
UL Listed:
Yes
Weight:
15 lb