8 x 30 in. Stainless Steel Repair Clamp
Style FS1 8 x 30 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NBR (Buna-N) gasket and conductivity strips are available
- Also available in two and three section clamps for a wider range of pipe sizes and tolerances
- Optional outlet taps are available for repair of service line pull-outs
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- Certified to ANSI/NSF standard 61
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Style FS1
- Fits Pipe Size:
- 8 in
- Length:
- 30 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.99 in - 9.39 in
- UL Listed:
- Yes
- Weight:
- 30 lb