This product requires certification to purchase.

10 x 1 in. IP Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

This product has been replaced by

FC101-10.75 X IP4 Saddle
Ford Meter Box FC101-10.75 X IP4 Saddle
Manufacturer Part #FC101-1075-IP4
Ford Meter Box

Style FS101 10 x 1 in. IP Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

  • Fast #
  • Part #FFS1011075IP4
  • Item #392224
  • Manufacturer Part #FS101-1075-IP4
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

FC101-10.75 X IP4 Saddle
Ford Meter Box FC101-10.75 X IP4 Saddle
Manufacturer Part #FC101-1075-IP4
Ford Meter Box

Style FS101 10 x 1 in. IP Ductile Iron Saddle with 304 Stainless Steel Single Strap and EPDM Gasket

  • Fast #
  • Part #FFS1011075IP4
  • Item #392224
  • Manufacturer Part #FS101-1075-IP4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Black Electrocoated
Collection:
Style FS101
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Fitting Type:
Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.00 in - 10.75 in
Tap Size:
1 in
UL Listed:
Yes