1 x 3 in. Stainless Steel Wrap Clamp
Style FSC 1 x 3 in. Stainless Steel Wrap Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- Collection:
- Style FSC
- Fits Pipe Size:
- 1 in
- Length:
- 3 in
- Material:
- Stainless Steel, Rubber, Ductile Iron
- Material Type:
- 304, EPDM
- NSF Certified:
- No
- Product Type:
- Wrap Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 1.32 in
- UL Listed:
- No
- Weight:
- 1 lb