This product requires certification to purchase.

1 x 6 in. Stainless Steel Wrap Clamp

Ford Meter Box

Style FSC 1 x 6 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC1326R
  • Item #891497
  • Manufacturer Part #FSC-132-6R
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FSC 1 x 6 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC1326R
  • Item #891497
  • Manufacturer Part #FSC-132-6R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ford wrap clamps offer the same leak repair features of the snap clamp with the extra assurance of 360 degree gasket coverage
  • Drop-in bolt design allows bolts to remain attached
  • Full wrap gaskets are light-grid design and extend lug to lug
  • 3/8 in x 3-1/2 in bolt
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Black Armorguard E-Coat, Electrogalvanized
Collection:
Style FSC
Fits Pipe Size:
1 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
1.32 in
UL Listed:
Yes
Weight:
1.51 lb