This product requires certification to purchase.

2 x 3 in. Stainless Steel Wrap Clamp

Ford Meter Box

Style FSC 2 x 3 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC2133R
  • Item #312386
  • Manufacturer Part #FSC-213-3R
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FSC 2 x 3 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC2133R
  • Item #312386
  • Manufacturer Part #FSC-213-3R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Electrogalvanized
Collection:
Style FSC
Fits Pipe Size:
2 in
Length:
3
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.125 in
Weight:
1